REXEL logo

10 AWG THHN Stranded Copper, Red 500'

Item #: 68712
Cat #: THHN10STRRED500RL
UPC: 048243230204
Sign In or Register to view pricing and more.
10 AWG, THHN/THWN, Stranded Copper, 600V, Red, 500 ft. Reel.

Product Overview

10 AWG, THHN/THWN, Stranded Copper, 600V, Red, 500 ft. Reel.
Also known as: 048243230204, THHN10STRRED500RL
Frequently Bought Together (72)
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRYEL500RL 10 AWG THHN/THWN Stranded Copper, Yellow, 500'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN8STRBLK500RL 8 AWG THHN Stranded Copper, Black, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRORN500RL 10 AWG THHN/THWN Stranded Copper, Orange 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Multiple
THHN10STRBRN500RL 10 AWG THHN/THWN Stranded Copper, Brown 500'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRBRN500RL 10 AWG THHN/THWN Stranded Copper, Brown 500'
Multiple
THHN10STRYEL500RL 10 AWG THHN/THWN Stranded Copper, Yellow, 500'
Multiple
THHN10STRORN500RL 10 AWG THHN/THWN Stranded Copper, Orange 500'
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN8STRGRN500RL 8 AWG THHN Stranded Copper, Green, 500'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN8STRBLK500RL 8 AWG THHN Stranded Copper, Black, 500'
Multiple
THHN8STRRED500RL 8 AWG THHN Stranded Copper, Red, 500'
Multiple
THHN8STRWHT500RL 8 AWG THHN Stranded Copper, White, 500'
Multiple
THHN10STRGRY500RL 10 AWG THHN/THWN Stranded Copper, Gray 500'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Service Wire
PV2K10VW500 PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, 500'
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Southwire
PV2K10VWRD500 PV Photovoltaic Cable, 2kV Rated, 10 AWG, Red, 500'
Multiple
THHN8STRBLK500RL 8 AWG THHN Stranded Copper, Black, 500'
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
HellermannTyton
T50I0UVC2 UV Cable Tie, 12"/50lb, Black
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
BARESD8SOL500RL 8 Bare Solid Copper Wire, 500 Ft.
Multiple
RMX102WG250CL NM-B - 10/2 Solid Copper Orange 250'
Multiple
STL075RW100CL Flexible Steel Conduit, 3/4", 100' Coil
Bridgeport Fittings
251-SRT 3/4" STEEL RAINTIGHT CONN
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
ULN S-11679BL 32IN X 50IN 40-45 GAL
Dottie
LAG143 1/4" Lag Screw
Dottie
LR75CG Conduit Body, Type LR, 3/4", Cover/Gasket, Aluminum
Multiple
BARESD6SOL-CUT 6 AWG Bare Copper, Solid, Cut to Length

Specifications

Gauge: 10
Color: Red, Red, Red
Length: 500 ft
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 10
Length: 500 ft
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Color: Red, Red, Red
Type: THWN-2, THHN
Material: Copper
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)