Self-Laminating Labels, 0.500 X 1.000"

Item #: 68714

Cat #: PTL-17-427

UPC: 662820183655

to view pricing and more.
Documents & Guides
Self-Laminating Labels, Dimensions: 0.500 X 1.000 inch, Wire Gauge: 12-10, Color: White, Compatible With: TLS 2200

Overview

Self-Laminating Labels, Dimensions: 0.500 X 1.000 inch, Wire Gauge: 12-10, Color: White, Compatible With: TLS 2200

Brady® most popular wire and cable marker. Self-laminating vinyl features white printable area with a clear "tail" that wraps around marker. Tail serves as over-laminate to protect the print. Superior resistance to abrasion, solvents, water, oil and dirt.

Also known as: 662820183655, PTL-17-427

Specifications

Type: Self Laminating, Label
Gauge: 10 AWG, 12 AWG
Length: 1/2 in
Width: 1 in
Material: Vinyl
Color: White
Type: Self Laminating, Label
Length: 1/2 in
Material: Vinyl
Gauge: 10 AWG, 12 AWG
Width: 1 in
Color: White