Weatherproof-In-Use Cover, 2-Gang, Universal, Vertical, Polycorbonate, Clear

Item #: 687148
Cat #: MM2420C
UPC: 050169917305
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Vertical Mount, Extra Duty, Weatherproof, Non-Metallic, In-Use Cover, Depth: 2-3/4". Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decora, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438". Color: Clear. Includes: Lockable Tab.

Overview

2-Gang, Vertical Mount, Extra Duty, Weatherproof, Non-Metallic, In-Use Cover, Depth: 2-3/4". Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decora, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438". Color: Clear. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI Lockable tab (1/8 in. shackle) Extra Duty® Rated Includes attached gasket and mounting hardware 2.75 in. deep Vertical mount
Also known as: 050169917305, MM2420C, BUBBLE COVER , taymac 2g extra duty wp in use cover

Specifications

Color: Clear
Gangs: 2
Mounting: Vertical
Depth: 2 3/4 in
Standards: California Proposition 65
Color: Clear
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)