THW, 10 AWG, Solid, White, 1000'

Item #: 687162

Cat #: THW10SOLWHT1000RL

UPC: 980100612139

to view pricing and more.
Documents & Guides
THW, 10 AWG, Solid, White, 1000'

Overview

THW, 10 AWG, Solid, White, 1000'

TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.

Also known as: 980100612139, THW10SOLWHT1000RL

Specifications

Gauge: 10 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid