Wallpack, LED, 27W, 120-277V, Black

Item #: 687282

Cat #: WPS27LED

UPC: 765364010774

to view pricing and more.
Documents & Guides
LED Wallpack, 26.63W, 4389K, Lumens: 2840, Dimensions: 6.28" x 6.29" x 7.08", Multi-Volt. Color: Black. Replaces up to 100W MH. Life: 200,000 Hours. Dimmable. DLC Compliant. Made in USA

Overview

LED Wallpack, 26.63W, 4389K, Lumens: 2840, Dimensions: 6.28" x 6.29" x 7.08", Multi-Volt. Color: Black. Replaces up to 100W MH. Life: 200,000 Hours. Dimmable. DLC Compliant. Made in USA

Manufactured with high density, 100% pure aluminum ingot that results in greater durability and better thermal conductivity, and producing up to 142 lumens per watt, the Alpha Series is engineered to utilize current and future LED technology. These patented designs with labor saving features retain a familiar form with attractive architectural styling and external airflow fins.

Also known as: 765364010774, WPS27LED

Specifications

Color Temperature: 4400 (Cool White)
Type: Wallpack
Wattage: 26
Color: Black
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4400 (Cool White)
Wattage: 26
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Black
Dimmable: Yes
Standards: DLC Listed (Standard)