WPL64LED 64W LED Wallpack

Item #: 687288

Cat #: WPL64LED

UPC: 765364010798

to view pricing and more.
Documents & Guides
WPL64LED 64W LED WallpackLED Wallpack, 61.28W, 4147K, Lumens: 5999, Dimensions: 8.79" x 12.00" x 12.37", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 250W MH.

Overview

WPL64LED 64W LED WallpackLED Wallpack, 61.28W, 4147K, Lumens: 5999, Dimensions: 8.79" x 12.00" x 12.37", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 250W MH.
Also known as: 765364010798, WPL64LED

Specifications

Type: Wallpack
Color Temperature: 4200 (Cool White)
Color: Black
Wattage: 61
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Black
Light Technology: LED
Color Temperature: 4200 (Cool White)
Wattage: 61
Volts AC Range: 120 - 277