Flood Light, LED, 46.61W, 120-277V, Bronze

Item #: 687291
Cat #: PFM43LED
UPC: 765364010750
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 43.61 Watts, 4324K, Lumens: 4274, Dimensions: 6.50" x 6.36" x 7.57", Multi-Volt. Color: Bronze. Life: 200,000 Hours. Replaces up to 175W MH. DLC Compliant. Made in USA.

Overview

LED Floodlight, 43.61 Watts, 4324K, Lumens: 4274, Dimensions: 6.50" x 6.36" x 7.57", Multi-Volt. Color: Bronze. Life: 200,000 Hours. Replaces up to 175W MH. DLC Compliant. Made in USA.
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364010750, PFM43LED

Specifications

Wattage: 43
Mounting: Knuckle
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 4010
Standards: DLC Listed (Standard)
Wattage: 43
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 4010
Mounting: Knuckle
Color: Bronze
Dimmable: Yes
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)