126W LED Floodlight

Item #: 687293
Cat #: PFXL126LED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
126W LED FloodlightLED Floodlight, 126W, 3909K, Lumens: 11160, Dimensions: 9.94" x 16.13" x 12.78", Multi-Volt. Color: Black. Life: 200,000 Hours. DLC Compliant. Made in USA. Replaces up to 400W MH

Overview

126W LED FloodlightLED Floodlight, 126W, 3909K, Lumens: 11160, Dimensions: 9.94" x 16.13" x 12.78", Multi-Volt. Color: Black. Life: 200,000 Hours. DLC Compliant. Made in USA. Replaces up to 400W MH
Also known as: PFXL126LED

Specifications

Color: Black
Wattage: 126
Mounting: Knuckle
Volts AC Range: 208, 240, 120
Light Technology: LED
Color Temperature: 3900 (Neutral White)
Standards: DLC Listed (Standard)
Color: Black
Mounting: Knuckle
Light Technology: LED
Standards: DLC Listed (Standard)
Wattage: 126
Volts AC Range: 208, 240, 120
Color Temperature: 3900 (Neutral White)

Customer Reviews

5 Overall
(1)
5/5
Brad - Kennewick on 03/13/2015
Like the sun
We installed this about 30 feet high on a gable of our building. It does a great job of lighting the area for security and only uses 126 watts Very nice!