Fender Washer, Zinc Plated, 1/4 x 1", QTY 100

Item #: 687440

Cat #: 40720J

UPC: 085937080585

to view pricing and more.
Documents & Guides
Fender Washer, Zinc Plated, 1/4 x 1 Inch, QTY 100

Overview

Fender Washer, Zinc Plated, 1/4 x 1 Inch, QTY 100

Used where an extra wide bearing surface is required. Originally designed for auto body repair work, they are also used in sheet metal, plumbing, and electrical work.

Also known as: 085937080585, 40720J

Specifications

Diameter: 1 in
Material: Steel
Size: 1/4 in
Finish: Zinc Plated
Diameter: 1 in
Size: 1/4 in
Material: Steel
Finish: Zinc Plated