Hex Head Bolt, Grade 2, Zinc Plated, Full Thread, 3/8-16 x 1", QTY 100
Item #: 687444
Cat #: 55416J
UPC: 085937081285
to view pricing and more.
Documents & Guides
Hex Head Bolt, Grade 2, Zinc Plated, Full Thread, 3/8-16 x 1 Inch, QTY 100
Overview
Hex Head Bolt, Grade 2, Zinc Plated, Full Thread, 3/8-16 x 1 Inch, QTY 100
Cully hex bolts are made of medium carbon steel and are quenched and tempered.
Also known as: 085937081285, 55416J
Specifications
| Length: | 1 in |
| Screw Head: | Hex |
| Size: | 3/8-16 |
| Thread: | Coarse |
| Finish: | Zinc Plated |
| Length: | 1 in |
| Size: | 3/8-16 |
| Finish: | Zinc Plated |
| Screw Head: | Hex |
| Thread: | Coarse |