Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil, LED Option

Item #: 68747
Cat #: 700-HB32Z24-4
UPC: 662073401933
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw, LED Option

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities. And 700-HB general purpose relays offer blade-style quick connect terminals and color-coding. Catalog item 700-HB32Z24-4 from Rockwell Automation® is a 24 V DC general purpose tall square base relay. Its specifications include: 10 A standard contact, 15 A standard contact, two changeover contacts (double pole double throw, DPDT), and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073401933, 700-HB32Z24-4

Specifications

Volts DC Control: 24
Poles: 2
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Amps: 15
Volts DC Control: 24
Type: 8 Blade, Relay, IceCube
Amps: 15
Poles: 2
Mounting: Socket

Customer Reviews

No reviews for this product
(0)