13W CFL Retrofit LED Lamp, 30K

Item #: 687479

Cat #: HN-VL-G24Q-26W-3000-G2

UPC:

to view pricing and more.
Documents & Guides
LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Vertical Long Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 3000K, Rated Life: 50000 Hours

Overview

LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Vertical Long Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 3000K, Rated Life: 50000 Hours
Also known as: HN-VL-G24Q-26W-3000-G2

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Wattage: 13
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Lumens: 900
Light Technology: LED
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 84
Wattage: 13
Lumens: 900
Base: 4-Pin (G24q)
Color Temperature: 3000 (Warm White)
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: LED