Safety Switch, Double Throw, Heavy Duty, 400A, 3P, 240VAC, NEMA 3R

Item #: 687517

Cat #: DT325URKNLC

UPC: 786685132808

to view pricing and more.
400 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect

The revolutionary (QCDT) takes Eaton’s leadership in double-throw switch design to a new level of customer usability. Available from 100A to 800A, the QCDT’s primary function is to serve as a service entrance main disconnect with the added functionality of factory-installed receptacles that allow customers to quickly connect a portable generator

Also known as: 786685132808, DT325URKNLC

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R