Contactor, IEC, 96A, 460V, 3P, 480VAC Coil, 1NO/NC Auxiliary

Item #: 687615

Cat #: CL10A311MU

UPC: 425095043051

to view pricing and more.
Documents & Guides
Contactor, IEC, 96 Amp, 460 Volt AC, 480 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Open

Overview

Contactor, IEC, 96 Amp, 460 Volt AC, 480 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Open
Also known as: 425095043051, CL10A311MU

Specifications

Poles: 3
Volts AC: 480
Type: Contactor, IEC
Amps: 96
Mounting: Surface
Phase: 1
Volts AC Control: 480
Family / Style: C 2000
Poles: 3
Type: Contactor, IEC
Mounting: Surface
Volts AC Control: 480
Volts AC: 480
Amps: 96
Phase: 1
Family / Style: C 2000