
Inductive sensor XS8 26x26x13, PBT, Sn15mm, 24...240VAC/DC, 1/2" 0.15 m
Item #: 687687
Cat #: XS8E1A1MAL01U20
UPC: 389110142870
Overview
This XS flat (26 x 26 x 13 mm) inductive proximity sensor has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This general purpose flat inductive proximity sensor has an increased range. It is mountable directly on a surface, thanks to 2 screws fixing points. It provides mechanical resistance and chemical withstand thanks to PBT case. It has a yellow LED for output status indication for easier sensor setup and troubleshooting. IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. Its increased sensing range makes it ideal for process where precise circulation of objects is not possible. It is CCC, ECOLAB, CSA, UL certified.
Specifications
| Type: | Inductive Proximity Sensor |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 12 |
| Type: | Inductive Proximity Sensor |
| IP/NEMA Rating: | NEMA 4X, NEMA 12 |
| Standards: | California Proposition 65 |