Fuse-link, high speed, 1100A, 1000VAC, Size 3, aR, IEC, UL, Type K Indicator
Item #:
687703
Cat #:
170M6549
UPC:
051712264532
Sign In or Register to view pricing and more.
Documents & Guides
Fuse-link, high speed, 1100 Amp, 1000 Volt AC, Size 3, aR, IEC, UL, Type K Indicator
Overview
Fuse-link, high speed, 1100 Amp, 1000 Volt AC, Size 3, aR, IEC, UL, Type K Indicator
Square body flush-end contact high speed fuses, for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters. Catalog numbers available with visual indicator and Type K indicator for a microswitch.
Also known as: 051712264532, 170M6549
Specifications
Amps: | 1100 |
Volts AC: | 1000 |
Size: | 3 |
Interrupt Rating AC: | 200 kA |
Class: | aR |
Mounting: | Flush End Contact |
Amps: | 1100 |
Size: | 3 |
Class: | aR |
Volts AC: | 1000 |
Interrupt Rating AC: | 200 kA |
Mounting: | Flush End Contact |
Customer Reviews
No reviews for this product
(0)