7W R20 LED Lamp, 27K

Item #: 687746

Cat #: LED7R20/DIM/HO/827/G3

UPC: 046135784859

to view pricing and more.
Documents & Guides
No Documents Available
SYL LED7R20/DIM/HO/827/G3 LED R20 7W, 2700CCT, DIMMABLE

Overview

SYL LED7R20/DIM/HO/827/G3 LED R20 7W, 2700CCT, DIMMABLE
Also known as: 046135784859, LED7R20/DIM/HO/827/G3

Specifications

Color: Black
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Color: Black
Light Technology: LED
Shape: R20 (Blown Reflector)
Dimmable: Yes