Field Power Distributor, 10 - 28.8VDC, 120/240VAC Operating Range

Item #: 68776
Cat #: 1734-FPD
UPC: 612598206889
Sign In or Register to view pricing and more.
Field Power Distributor, 10 to 28.8 Volt DC, 120/240 Volt AC Operating Range

Overview

Field Power Distributor, 10 to 28.8 Volt DC, 120/240 Volt AC Operating Range
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598206889, 1734-FPD

Specifications

Volts DC Range: 10, 28.800
Volts AC: 120, 240
Mounting: DIN Rail
Type: Field Power Distributor
Volts DC Range: 10, 28.800
Mounting: DIN Rail
Volts AC: 120, 240
Type: Field Power Distributor

Customer Reviews

No reviews for this product
(0)