MINIATURE CIRCUIT

Item #: 68786

Cat #: QOB34035

UPC: 785901747390

to view pricing and more.

Overview

SQD QOB34035 MINIATURE CIRCUIT
Also known as: 785901747390, QOB34035

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 40
Mounting: Bolt On