BUSS SMALL DIMENSION FUSE

Item #: 687862

Cat #: BK/GMD-2-R

UPC: 051712657679

to view pricing and more.
Documents & Guides
No Documents Available
Eaton GMD Series Time-delay fuse 2A, 250 Vac, 32 Vdc (self certified), 10 kAIC at 125 Vac

Overview

Eaton GMD Series Time-delay fuse 2A, 250 Vac, 32 Vdc (self certified), 10 kAIC at 125 Vac

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712657679, BK/GMD-2-R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 2
Volts DC: 32
Type: Fuse, Electronic
Amps: 2
Speed: Time Delay
Volts AC: 250