Electronic Ballast, 2-Lamp, Optanium Series

Item #: 687929

Cat #: IOP2P32HLN35I

UPC: 781087133163

to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, High Lumen, Optanium Series. For use with the following Linear Lamp Types: (2) F32T8.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, High Lumen, Optanium Series. For use with the following Linear Lamp Types: (2) F32T8.

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Also known as: 781087133163, IOP2P32HLN35I

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Family / Style: Optanium
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Wattage: 32
Family / Style: Optanium