This product may not be available in all locations.
Transformer, Control Circuit, 1KVA, 220 x 440 - 110VAC
Item #:
68794
Cat #:
1497-K-BASX-0-N
UPC:
611320444100
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 1 KVA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Overview
Transformer, Control Circuit, 1 KVA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Also known as: 611320444100, 1497-K-BASX-0-N
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Volts AC Primary: | 240/480, 220/440 |
Volts AC Secondary: | 110/120 |
Phase: | 1 |
Volts AC Primary: | 240/480, 220/440 |
Volt Amps: | 1kVA |
Volts AC Secondary: | 110/120 |
Customer Reviews
No reviews for this product
(0)