2
more

Sign In or Register to view pricing and more.
Documents & Guides
GLS G-1315-10FT-GALV CHANNEL
Overview
GLS G-1315-10FT-GALV CHANNEL
Klein Tools Type-2 Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications with up to 20kV of protection. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Padded and washable sweatband enhance comfort and fit. Optional Klein Tools half face visors, full face shields and hearing protection can be mounted to these helmets.
Also known as: 662516244035, G-1315-10FT-GALV
Features & Benefits
- Compact, lightweight safety helmet design for at-height and confined space applications; low profile bill for unobstructed visibility
- This ANSI Z89.1-2014(R2019) Class E Type-2 Safety Helmet is tested for Top/Front/Back/Side impact, up to 20kV of protection
- ANSI Z89.1-2014 Low (LT) and High (HT) Temperature; Lateral Deformation-EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5; Front/Back/Side impact-EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
- Safety hard hat has patented accessory mounts on front and back to ensure Klein accessories attach securely and precisely, every time; no straps or zip ties needed
- Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
Specifications
No Specifications Available