FUSE 63A 690V aR DIN 1 HSDNH

Item #: 688036

Cat #: 170M3810D

UPC: 051712333177

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 63A, 200 kAIC, Combination fuse status indicator, Fuse, Din 43-620 blade end X Din 43-620 blade end, Class aR

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 63A, 200 kAIC, Combination fuse status indicator, Fuse, Din 43-620 blade end X Din 43-620 blade end, Class aR

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712333177, 170M3810D

Specifications

Amps: 63
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 63
Interrupt Rating DC: 200
Type: Square Body, Square