AB 140G-M6H3-D60 140G 800A M FRAME

Item #: 688168

Cat #: 140G-M6H3-D60

UPC: 887172365355

to view pricing and more.
Documents & Guides
AB 140G-M6H3-D60 140G 800A M FRAME MOLDED CASE CKT-BKR

Overview

AB 140G-M6H3-D60 140G 800A M FRAME MOLDED CASE CKT-BKR

MCCBs are intended to provide overcurrent protection for conductors and equipment by opening automatically before the current reaches a value and duration that will cause an excessive or dangerous temperature in conductors or conductor insulation. Additionally, these devices can serve as the main disconnecting means for a control panel. This protection pertains to low level overcurrent, and short-circuit current. Traditionally these types of circuit breakers are generically described as thermal magnetic devices, though an increasing number of these devices are also electronic circuit breakers which provide the same type of protection, with the exception that the electronics allow the protection curves to be customized to the specific application.

Also known as: 887172365355, 140G-M6H3-D60

Specifications

Type: Breaker; Molded Case, Circuit Breakers
Type: Breaker; Molded Case, Circuit Breakers