Molded Case Circuit Breaker, 1200 A, N Frame, 65 k A At 480 V

Item #: 688176

Cat #: 140G-N6H3-E12

UPC: 885630444260

Sign In or Register to view pricing and more.
Documents & Guides
AB 140G-N6H3-E12 140G 1200A FRAME MOLDED CASE CKT-BKR

Overview

AB 140G-N6H3-E12 140G 1200A FRAME MOLDED CASE CKT-BKR

The Bulletin 140G family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and complete line of factory and field installed accessories. The Bulletin 140G MCCBs are ideal for use in line protection of control panels.

Also known as: 885630444260, 140G-N6H3-E12

Specifications

Poles: 3
Family / Style: 140
Amps: 1200
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 1200
Family / Style: 140
Interrupt Rating AC: 65 kA