No Longer Made by Philips

Item #: 688274

Cat #: F32T8/ADV841/2XL/ALTO-II-30PK

UPC: 046677434069

to view pricing and more.
Documents & Guides
No Longer Made by PhilipsFluorescent, Extra Long Life, Energy Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temp: 4100K. Life: 52 - 72000 Hours. Length: 48 in.

Overview

No Longer Made by PhilipsFluorescent, Extra Long Life, Energy Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temp: 4100K. Life: 52 - 72000 Hours. Length: 48 in.
Also known as: 046677434069, F32T8/ADV841/2XL/ALTO-II-30PK

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2950
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent