SQD HU363EI SWITCH NOT FUSIBLE HD

Item #: 688373

Cat #: HU363EI

UPC: 785901078036

to view pricing and more.
SQD HU363EI SWITCH NOT FUSIBLE HD 100A 3P /INTERLOCK

Overview

SQD HU363EI SWITCH NOT FUSIBLE HD 100A 3P /INTERLOCK
Also known as: 785901078036, HU363EI

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600