LED Wall Pack

Item #: 688495

Cat #: XSPW-A-0-3-F-G-U-Z

UPC: 849665000457

to view pricing and more.
Documents & Guides
LED Wallpack, 25W, 4000K, 120-277V, Optic: Type 3, Bronze.

Overview

LED Wallpack, 25W, 4000K, 120-277V, Optic: Type 3, Bronze.
Also known as: 849665000457, XSPW-A-0-3-F-G-U-Z

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 25
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 25
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277