LED Street/Area Luminaire, 101W, 5700K, 120-277V

Item #: 688499
Cat #: BXSP-B-HT-5ME-A-57K-UL-SV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Street/Area Luminaire, 101 Watt, 5700K, 120-277 Volt, Horizontal Tenon, Silver

Overview

LED Street/Area Luminaire, 101 Watt, 5700K, 120-277 Volt, Horizontal Tenon, Silver
Also known as: BXSP-B-HT-5ME-A-57K-UL-SV

Specifications

Mounting: Pole
Color Temperature: 5700 (Bright White)
Type: Area Light
Color: Silver
Volts AC Range: 208, 240, 120
Wattage: 101
Light Technology: LED
Mounting: Pole
Type: Area Light
Volts AC Range: 208, 240, 120
Light Technology: LED
Color Temperature: 5700 (Bright White)
Color: Silver
Wattage: 101

Customer Reviews

No reviews for this product
(0)