This product may not be available in all locations.

Transformer, Control Circuit, 63VA, 220 x 440 - 110VAC
Item #: 68850
Cat #: 1497-A-BASX-0-N
UPC: 611320428261
to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 63 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Overview
Transformer, Control Circuit, 63 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Also known as: 611320428261, 1497-A-BASX-0-N
Specifications
| Phase: | 1 |
| Volt Amps: | 63 |
| Primary Voltage: | 240/480, 220/440 |
| Secondary Voltage: | 110/120 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440 |
| Volt Amps: | 63 |
| Secondary Voltage: | 110/120 |