Transformer, Control Circuit, 500VA, 220 x 440 - 110VAC

Item #: 68860
Cat #: 1497-G-BASX-3-N
UPC: 611320501131
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 500 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks

Overview

Transformer, Control Circuit, 500 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Bulletin 1497 Global Control Transformers offer single, dual and multi-tap primary voltages. These versatile multi-tap transformers allow reduced control power from a variety of voltage sources to meet a wide array of applications.
Also known as: 611320501131, 1497-G-BASX-3-N

Specifications

Phase: 1
Volt Amps: 500
Volts AC Primary: 240/480, 220/440
Volts AC Secondary: 110/120
Phase: 1
Volts AC Primary: 240/480, 220/440
Volt Amps: 500
Volts AC Secondary: 110/120

Customer Reviews

No reviews for this product
(0)