10.9W LED Spotlight

Item #: 688681

Cat #: OLBS830KDDBM6

UPC: 820476007576

to view pricing and more.
Documents & Guides
LED Spot Light, 10.9W, Multi-Volt, Color Temperature: 3000K, Replaces Up To 100W Halogen, Rated Life: 100,000 Hours. Note: * 3000K COLOR NO LONGER AVAILABLE IN 'SPOT' VERSION*

Overview

LED Spot Light, 10.9W, Multi-Volt, Color Temperature: 3000K, Replaces Up To 100W Halogen, Rated Life: 100,000 Hours. Note: * 3000K COLOR NO LONGER AVAILABLE IN 'SPOT' VERSION*

The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.

The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.

Also known as: 820476007576, OLBS830KDDBM6

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 11
Mounting: Knuckle
Color: Bronze
Material: Aluminum
Light Technology: LED
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Material: Aluminum
Wattage: 11
Color: Bronze
Light Technology: LED