This product has been discontinued.

to view pricing and more.
Documents & Guides
Heavy Duty Toggle Switch, DPST, Maintained, On-Off, Spade Terminals, 4 Terminals, 20A @ 125VAC, 10A @ 277VAC, 1-1/2 HP.
Overview
Heavy Duty Toggle Switch, DPST, Maintained, On-Off, Spade Terminals, 4 Terminals, 20A @ 125VAC, 10A @ 277VAC, 1-1/2 HP.
Also known as: 783250573509, 774005
Specifications
| Type: | Toggle Switch, DPDT, Maintained |
| Poles: | 2 |
| Amps: | 10, 20 |
| Color: | Metallic |
| Volts AC: | 277, 250, 125 |
| Volts DC: | 14.800 |
| Type: | Toggle Switch, DPDT, Maintained |
| Amps: | 10, 20 |
| Volts AC: | 277, 250, 125 |
| Poles: | 2 |
| Color: | Metallic |
| Volts DC: | 14.800 |