Conduit Body, Type LC, "R" Series, 1/2", Die Cast Aluminum

Item #: 688805

Cat #: RLC050

UPC: 092326211970

to view pricing and more.
Conduit Body, Type:LC, "R" Series, 1/2", Die Cast Aluminum. Includes Cover & Gasket.

Overview

Conduit Body, Type:LC, "R" Series, 1/2", Die Cast Aluminum. Includes Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326211970, RLC050

Features & Benefits

  • Durable die cast aluminum construction.
  • Premium powder coat finish.
  • Includes NBR synthetic rubber gasket.
  • Stamped aluminum cover.
  • Combination head screw.

Specifications

Material: Die Cast Aluminum
Hub Diameter: 1/2 in
Type: Type LC
Material: Die Cast Aluminum
Type: Type LC
Hub Diameter: 1/2 in