Kinetix Low Inertia Servo, 480VAC, 63 mm Blt Circ, 3 Mag, 6750 RPM

Item #: 688884

Cat #: VPL-B0633T-PJ14AA

UPC: 884951972414

to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 63 mm Blt Circ, 3 Mag, 6750 RPM, Multi Turn, Keyed, Hold Brk *** Rockwell Automation Preferred Product ***

Overview

Kinetix Low Inertia Servo, 480 V AC, 63 mm Blt Circ, 3 Mag, 6750 RPM, Multi Turn, Keyed, Hold Brk *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0633T-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 63 mm bolt circle frame size. It is 6750 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Also known as: 884951972414, VPL-B0633T-PJ14AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 6750
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
RPM: 6750
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product