
to view pricing and more.
Documents & Guides
Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel
Overview
Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel
Also known as: 785991753363, B-900-10
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Material: | Steel |
| Length: | 10 ft |
| Finish: | Gold Galvanized |
| Height: | 1 1/2 in |
| Material: | Steel |
| Finish: | Gold Galvanized |
| Width: | 1 1/2 in |
| Length: | 10 ft |