Insulation Displacement Connector, Wire Range: 22 - 14 AWG

Item #: 688928

Cat #: 314-BIN

UPC: 054007092315

to view pricing and more.
Documents & Guides
Insulation Displacement Connector, Moisture Resistant Seal, Flame Retardant, Wire Range: 22 - 14 AWG.

Overview

Insulation Displacement Connector, Moisture Resistant Seal, Flame Retardant, Wire Range: 22 - 14 AWG.

3M™ Scotchlok™ 314 IDC Pigtail Electrical Connector is self-stripping, flame-retardant and moisture-resistant. The connector is nylon insulated and used to connect 2 or 3 wires while insulating the connection. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 054007092315, 314-BIN

Specifications

Color: Blue
Allowable Gauge Range: 20 - 14
Color: Blue
Allowable Gauge Range: 20 - 14