C-h Lgh3350fag Lgh 3 Pole 350 Amp F

Item #: 688958

Cat #: LGH3350FAG

UPC: 782116142750

to view pricing and more.
Lgh 3 Pole 350 Amp Fixed Thermal Adjustable Mag Breaker

Overview

Lgh 3 Pole 350 Amp Fixed Thermal Adjustable Mag Breaker

Eaton Series G complete molded case circuit breaker Catalog#:LGH3350FAG Eaton Series G molded case circuit breaker, LG-frame, LG, Fixed thermal, adjustable magnetic trip, Three-pole, 350A, 100 kAIC at 240 Vac, 65 kAIC at 480 vac

Also known as: 782116142750, LGH3350FAG

Specifications

Amps: 350
Poles: 3
Amps: 350
Poles: 3