Standard Plug, Female, AC28 Shell, 5 Contacts, 4/0 AWG, Basketweave

Item #: 689034

Cat #: AC28-SP-540FBO-36B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Standard Plug, Female, A28 Shell Size, 5 Contacts, 4/0 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = 2.125" to 2.150"

Overview

Standard Plug, Female, A28 Shell Size, 5 Contacts, 4/0 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = 2.125" to 2.150"
Also known as: AC28-SP-540FBO-36B

Specifications

Gender: Female
Type: Standard Plug
Gauge: 4/0 AWG
Size: AC28
Gender: Female
Gauge: 4/0 AWG
Type: Standard Plug
Size: AC28