This product has been discontinued.

XSPB Area, HT, Typ 5, 57K, 101W, BZ
Item #: 689101
Cat #: BXSP-B-HT-5ME-B-57K-UL-BZ
UPC: 849665002390
Sign In or Register to view pricing and more.
Documents & Guides
Cree Lighting BXSPBHT5MEB57K-ULBZ XSP Series LED Area, Horizontal Tenon, Type 5, 5700K, Power Rating: 101 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Silver, 8405 LM, 70 CRI LED, Rugged Die-Cast Aluminum Housing, Fixture Finish: Colorfast DeltaGuard, Bronze, Mounting: Horizontal Tenon, 26.2 IN Length X 14.5 IN Width X 4.6 IN Height, Power Factor: Greater Than 0.9 At Full Load, C/US UL Listed, 10 KV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Product Qualified On The DesignLights Consortium Qualified Products List, Meets Buy American Requirements Within ARRA
Overview
Cree Lighting BXSPBHT5MEB57K-ULBZ XSP Series LED Area, Horizontal Tenon, Type 5, 5700K, Power Rating: 101 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Silver, 8405 LM, 70 CRI LED, Rugged Die-Cast Aluminum Housing, Fixture Finish: Colorfast DeltaGuard, Bronze, Mounting: Horizontal Tenon, 26.2 IN Length X 14.5 IN Width X 4.6 IN Height, Power Factor: Greater Than 0.9 At Full Load, C/US UL Listed, 10 KV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Product Qualified On The DesignLights Consortium Qualified Products List, Meets Buy American Requirements Within ARRA
Also known as: 849665002390, BXSP-B-HT-5ME-B-57K-UL-BZ
Specifications
No Specifications Available