Extended Horizontal Surface Mount Bracket, Bronze

Item #: 689108

Cat #: WM-2L-BZ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Extended Horizontal Surface Mount Tenon, Provides a 2-3/8 Inch (60mm) O.D. Tenon to Mount a Luminaire, Bronze Color, Designed for Mounting to Ground, Rooftop, Wall or to the Side of a Wood Pole

Overview

Extended Horizontal Surface Mount Tenon, Provides a 2-3/8 Inch (60mm) O.D. Tenon to Mount a Luminaire, Bronze Color, Designed for Mounting to Ground, Rooftop, Wall or to the Side of a Wood Pole
Also known as: WM-2L-BZ

Specifications

Type: Mounting Bracket
Material: Steel
Color: Bronze
Light Technology: LED
Type: Mounting Bracket
Color: Bronze
Material: Steel
Light Technology: LED