DUAL +-12V 1.8A LINEAR PS

Item #: 68926

Cat #: SLD-12-1818-12T

UPC: 783472600922

to view pricing and more.
Documents & Guides
Silver Line Dual Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage 1: 12 V @ 1.8 A or 15 V @ 1.5 A, Output Voltage 2: -12 V @ 1.8 A or -15 V @ 1.5 A, Frequency: 47-63 HZ

Overview

Silver Line Dual Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage 1: 12 V @ 1.8 A or 15 V @ 1.5 A, Output Voltage 2: -12 V @ 1.8 A or -15 V @ 1.5 A, Frequency: 47-63 HZ
Also known as: 783472600922, SLD-12-1818-12T

Specifications

No Specifications Available