BUSS SMALL DIMENSION FUSE

Item #: 689376

Cat #: MDL-1-8/10-R

UPC: 051712652056

to view pricing and more.
Documents & Guides
No Documents Available
1-8/10A 250V 3AG - 1/4" x 1-1/4" RoHS Compliant Glass, Time Delay Fuse

Overview

1-8/10A 250V 3AG - 1/4" x 1-1/4" RoHS Compliant Glass, Time Delay Fuse
Also known as: 051712652056, MDL-1-8/10-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 1.800
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 1.800