SQD RDB65 WIREWAY 6 X 6 RAINTIGHT

Item #: 689399

Cat #: RDB65

UPC: 785901046875

to view pricing and more.
SQD RDB65 WIREWAY 6 X 6 RAINTIGHT TROUGHS - 5 FT

Overview

SQD RDB65 WIREWAY 6 X 6 RAINTIGHT TROUGHS - 5 FT
Also known as: 785901046875, RDB65

Specifications

Length: 60 in
Color: Gray
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Width: 6 in