![All Threaded Rod, Zinc-Plated, 3/8" x 10' All Threaded Rod, Zinc-Plated, 3/8" x 10'](https://rexel-cdn.com/products/threadedrod2ndimage.jpg?i=05130A59-8238-43AE-9D20-5187BC050CEA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Unistrut HTHR037 10EG Threaded Rod, Low Carbon Steel, Electro-Galvanized Conforming To ASTM B633 Type III SC1, Grade: 1006 - 1010, 12 FT Length, 3/8 IN Diameter, 3/8-16 UNC, Tensile Strength: 58000 PSI Minimum, Yield Strength: 36000 PSI Minimum, For Use With 1-5/8 IN Channel
Overview
Unistrut HTHR037 10EG Threaded Rod, Low Carbon Steel, Electro-Galvanized Conforming To ASTM B633 Type III SC1, Grade: 1006 - 1010, 12 FT Length, 3/8 IN Diameter, 3/8-16 UNC, Tensile Strength: 58000 PSI Minimum, Yield Strength: 36000 PSI Minimum, For Use With 1-5/8 IN Channel
A threaded rod, also known as a stud, is a relatively long rod that is threaded on both ends; the thread may extend along the complete length of the rod.[1] They are designed to be used in tension.[2] Threaded rod in bar stock form is often called all-thread.
Also known as: HTHR037-10EG
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Electro-Galvanized |
Diameter: | 3/8 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Electro-Galvanized |
Customer Reviews
No reviews for this product
(0)