12 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 68941
Cat #: THHN12STRBLK500RL
UPC: 048243229000
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, 600 volts, Black, 500 foot reel

Overview

12 AWG THHN/THWN-2 Stranded Copper, 600 volts, Black, 500 foot reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243229000, THHN12STRBLK500RL, COP THHN12STRBLK, THHN12STRBLK, THHN12STR, COP THHN12STR

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)