
Transformer, Control, 2KVA, Multi-Tap, SMT Series CPT
Item #: 68942
Cat #: T2000
UPC: 783472150502
to view pricing and more.
Documents & Guides
2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SMT Industrial Control Transformer, 115 Degree C, Aluminum Wire Wound, Open Design.
Overview
2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SMT Industrial Control Transformer, 115 Degree C, Aluminum Wire Wound, Open Design.
SMT Series aluminum wound open style transformers are available from 1 KVA through 5 KVA. The compact, economical SMT Series features varnished coils with class +180°C insulation system and +115° rise under full load. SMT transformers provide excellent cost benefits while complying with NEMA specifications for electrical performance and regulation.
Also known as: 783472150502, T2000
Specifications
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 2kVA |
| Secondary Voltage: | 120, 115, 110 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |