ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 689458

Cat #: H150X034H1T-B

UPC: 074983522835

to view pricing and more.
The thermal transfer military grade heat-shrink label in white is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is 1.5" (38.1mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reli

Overview

The thermal transfer military grade heat-shrink label in white is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is 1.5" (38.1mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reli
Also known as: 074983522835, H150X034H1T-B

Specifications

Type: Label
Color: White
Type: Label
Color: White