MC Cable Connector, Type: Jacket Over Armor, Size: 1-1/4"

Item #: 689470

Cat #: JAG174-12

UPC: 781063420041

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable Connector, Type: Jacket Over Armor, Size: 1-1/4 Inch, Diameter: 1.56 - 1.74 Inch, Neoprene Bushing, Material: Aluminum Alloy

Overview

MC Cable Connector, Type: Jacket Over Armor, Size: 1-1/4 Inch, Diameter: 1.56 - 1.74 Inch, Neoprene Bushing, Material: Aluminum Alloy
Also known as: 781063420041, JAG174-12

Specifications

Material: Aluminum Alloy
Diameter: 1.740 in
Material: Aluminum Alloy
Diameter: 1.740 in

Customer Reviews

No reviews for this product
(0)